5000115-3
Eaton's Crouse-Hinds series Cordsets, MICRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000115-3

Eaton's Crouse-Hinds series Cordsets, MICRO Series

5000115-3

Eaton's Crouse-Hinds series Cordsets, MICRO Series
MICRO, AC, 4-P, 4-W, STR FEM PLUG, 1
MFG Item Number
5000115-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRO Series
Item #
5000115-3
MICRO, AC, 4-P, 4-W, STR FEM PLUG, 1

MICRO Series Information

  • Two to Six Pins
  • Standard Color Code
  • 300 V Rated Cable
  • Couplers Meet 1000 Hour Salt Spray per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Micro‑Mini connectors have been designed for low amperage AC or DC control systems and are ideally suited for use in abusive manufacturing environments. Plugs are compatible with the pin configurations used by major sensor manufacturers in the U.S. and Europe and meet the current SAE H1738‑2 Specifications.

Factory molded‑to‑cable for durability, the Micro‑Mini connectors are available with or without braided cable and with metal or nylon coupling nuts. Contact inserts are securely bonded in place using a unique and proprietary process.

Specifications

Specifications
Manufacturer Part Number 5000115-3
Manufacturer Eaton's Crouse-Hinds series
Product Series MICRO
Family Series Eaton's Crouse-Hinds series Cordsets, MICRO Series
Description MICRO, AC, 4-P, 4-W, STR FEM PLUG, 1 12FT 22AWG PVC CABLE, 3A/300V MAX 1/2in.-20 THREADS, ZINC DIECAST NUT
Cable Type AWM
Number of Pins 4
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC
Color Yellow
Current Rating 3 A
Connection 1/2-20 UN
Length 3.5 m
Connector Class Micro (1/2 in)
Cable Shielding None
Number of Wires 4
Number of Keys 2
Wire Size Range 22
Operating Temperature -20-105 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Power
Material Zinc
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CSAS4F4CY2205
CSAS4F4CY2205
Eaton Cordsets, Global Plus Series