5000115-4084
Eaton's Crouse-Hinds series Cordsets, MICRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000115-4084

Eaton's Crouse-Hinds series Cordsets, MICRO Series

5000115-4084

Eaton's Crouse-Hinds series Cordsets, MICRO Series
MICRO, AC, 4-P, FEMALE RECEPTACLE
Item Number
5000115-4084
MFG Item Number
5000115-4084-COH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRO Series
Item #
5000115-4084
MICRO, AC, 4-P, FEMALE RECEPTACLE

MICRO Series Information

  • Two to Six Pins
  • Standard Color Code
  • 300 V Rated Cable
  • Couplers Meet 1000 Hour Salt Spray per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Micro‑Mini connectors have been designed for low amperage AC or DC control systems and are ideally suited for use in abusive manufacturing environments. Plugs are compatible with the pin configurations used by major sensor manufacturers in the U.S. and Europe and meet the current SAE H1738‑2 Specifications.

Factory molded‑to‑cable for durability, the Micro‑Mini connectors are available with or without braided cable and with metal or nylon coupling nuts. Contact inserts are securely bonded in place using a unique and proprietary process.

Specifications

Specifications
Manufacturer Part Number 5000115-4084-COH
Manufacturer Eaton's Crouse-Hinds series
Product Series MICRO
Family Series Eaton's Crouse-Hinds series Cordsets, MICRO Series
Description MICRO, AC, 4-P, FEMALE RECEPTACLE 1/4in. NPT FITTING, 3in. 18AWG WIRE LEAD MACHINED ALUMINUM
Receptacle Description Straight Receptacle
Connector Class Micro (1/2 in)
Connection Configuration Female to Flying Leads
Receptacle Gender Female
Angle Straight
Number of Pins 4
Mounting Back Mount
Connection 1/2-20 UN
Length 0.07 m
Mounting Threads 1/4 NPT
Protection Rating IP68
Number of Wires 4
Max Voltage 300 VAC
Current Rating 3 A
Operating Temperature -20-105 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5000115-4085
5000115-4085
Eaton's Crouse-Hinds series Cordsets, MICRO Series