5000117-7SE
Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000117-7SE

Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series

5000117-7SE

Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series
MICRO DC 3P FP RA SJOOW #18 1M
Item Number
5000117-7SE
MFG Item Number
5000117-7SE-COH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRODINDC Series
Item #
5000117-7SE
MICRO DC 3P FP RA SJOOW #18 1M

MICRODINDC Series Information

  • Three, Four, or Five Pins, Two to Five Wire
  • Standard, Five‑Pin Position Din‑Style Plug
  • 300 V Rated Cable
  • Couplers Meet 1000 Hour Salt Spray per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Micro‑Mini DIN connectors have been designed for low amperage DC control systems and are ideally suited for use in abusive manufacturing environments. Molded one‑piece connectors for industrial environments where electrical, mechanical, and environmental considerations are paramount.

Micro‑Mini DIN connectors provide quick connect and quick‑change capabilities for applications that can't afford downtime. Factory pre‑wired over‑molded connectors are specifically designed for harsh environments and 100% tested to provide the ultimate in performance and reliability. Environmentally sealed Micro‑Mini connectors assure watertight performance to IP‑68 and NEMA 6P ratings. Vibration resistant coupler assures connectors stay locked together when mated and corrosion resistant epoxy coated hardware passes 1000‑hour salt spray conditions.

Specifications

Specifications
Manufacturer Part Number 5000117-7SE-COH
Manufacturer Eaton's Crouse-Hinds series
Product Series MICRODINDC
Family Series Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series
Description MICRO DC 3P FP RA SJOOW #18 1M
Cable Type SJOOW
Number of Pins 3
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VDC
Color Yellow
Current Rating 3 A
Connection M12 x 1.00
Length 1 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 3
Number of Keys 1
Wire Size Range 18
Operating Temperature -50-90 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Zinc
Protection Rating IP68
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs