5000118-103
Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5000118-103

Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series

5000118-103

Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series
MICRO DC 4P MR 1/2 NPT #18 12 IN
Item Number
5000118-103
MFG Item Number
5000118-103-COH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MICRODINDC Series
Item #
5000118-103
MICRO DC 4P MR 1/2 NPT #18 12 IN

MICRODINDC Series Information

  • Three, Four, or Five Pins, Two to Five Wire
  • Standard, Five‑Pin Position Din‑Style Plug
  • 300 V Rated Cable
  • Couplers Meet 1000 Hour Salt Spray per MIL‑STD‑202F
  • Meets Current SAE #H1738‑2 Specifications
Crouse‑Hinds Micro‑Mini DIN connectors have been designed for low amperage DC control systems and are ideally suited for use in abusive manufacturing environments. Molded one‑piece connectors for industrial environments where electrical, mechanical, and environmental considerations are paramount.

Micro‑Mini DIN connectors provide quick connect and quick‑change capabilities for applications that can't afford downtime. Factory pre‑wired over‑molded connectors are specifically designed for harsh environments and 100% tested to provide the ultimate in performance and reliability. Environmentally sealed Micro‑Mini connectors assure watertight performance to IP‑68 and NEMA 6P ratings. Vibration resistant coupler assures connectors stay locked together when mated and corrosion resistant epoxy coated hardware passes 1000‑hour salt spray conditions.

Specifications

Specifications
Manufacturer Part Number 5000118-103-COH
Manufacturer Eaton's Crouse-Hinds series
Product Series MICRODINDC
Family Series Eaton's Crouse-Hinds series Cordsets, MICRODINDC Series
Description MICRO DC 4P MR 1/2 NPT #18 12 IN
Receptacle Description Straight Receptacle
Connector Class Micro (M12)
Connection Configuration Male to Flying Leads
Receptacle Gender Male
Angle Straight
Number of Pins 4
Mounting Back Mount
Connection M12 x 1.00
Length 0.3 m
Mounting Threads 1/2 NPT
Protection Rating IP68
Number of Wires 4
Max Voltage 300 VDC
Current Rating 3 A
Operating Temperature -20-105 °C
NEMA Rating NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P
Status Indicator None
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs