Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PICO Series Information
| Manufacturer Part Number | 5000128-6 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | PICO |
| Family Series | Eaton's Crouse-Hinds series Cordsets, PICO Series |
| Description | PICO 4P FP CP 5M |
| Cable Type | AWM |
| Number of Pins | 4 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 60 VAC RMS, 75 VDC |
| Color | Yellow |
| Current Rating | 3 A |
| Connection | M8 x 1.00 |
| Length | 5 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Number of Wires | 4 |
| Number of Keys | 0 |
| Wire Size Range | 24 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Brass |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |