MICRODIN Series Information
| Manufacturer Part Number | 5000129-99-COH |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | MICRODIN |
| Family Series | Eaton's Crouse-Hinds series Cordsets, MICRODIN Series |
| Description | MICRO 5P DC F R 1/4 NPT INT THD 12 IN |
| Receptacle Description | Straight Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 5 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Length | 0.3 m |
| Mounting Threads | 1/4 NPT |
| Protection Rating | IP68 |
| Number of Wires | 5 |
| Max Voltage | 300 VDC |
| Current Rating | 3 A |
| Operating Temperature | -20-105 °C |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Status Indicator | None |
| Approvals | CSA, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |