Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 50003D |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Manual Motor Controllers |
| Description | Disconnect Switches, Three Pole, 40A 600V AC, Black |
| Current Rating | 50 A |
| Approvals | CSA, UL |
| Comments | Standard Toggle, Side Wired |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.5 lbs |