500044
Appleton Fittings, DB IIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500044

Appleton Fittings, DB IIB Series

500044

Appleton Fittings, DB IIB Series
ATX UNION SAME AS BMF112
MFG Item Number
500044
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, DB IIB Series
Item #
500044
ATX UNION SAME AS BMF112

DB IIB Series Information

  • Flameproof
  • Used for joining conduit and connecting conduit to enclosures
  • Enables connection via rigid or flexible union
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
Appleton™ ATX™ DB Series IIB Unions are designed to be used with a fire retardant seal fitted directly at the entry to the flameproof housing. They facilitate modifications and permit the removal of enclosures without turning or removing conduit.

Specifications

Specifications
Manufacturer Part Number 500044
Manufacturer Appleton
Product Series DB IIB
Family Series Appleton Fittings, DB IIB Series
Description ATX UNION SAME AS BMF112
Connection Type Male to Female
Angle Straight
Trade Size 1/2 "
Material Steel
Composition Metallic
Protection Rating Flame Proof
Hazardous Location Yes
Approvals ATEX, CE
Comments For use with a fire retardant seal
Net Weight 0.355 lbs
Gross Weight 0.37 lbs