500057
Appleton Fittings, DB IIC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500057 Appleton Fittings, DB IIC Series, ATX ELBOW 125NPT FEMALE ALUM

MFG Item Number
500057

500057 Appleton Fittings, DB IIC Series, ATX ELBOW 125NPT FEMALE ALUM

MFG Item Number
500057
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, DB IIC Series
Item #
500057
ATX ELBOW 125NPT FEMALE ALUM

DB IIC Series Information

  • Increased safety
  • Used to connect two lengths of conduit
  • Makes 90 degree bend in conduit runs
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Female to female thread
Appleton™ ATX™ DB Series IIC Elbows are designed to make 90 degree bends in conduit runs. These increased safety elbows have female to female NPT threads.

Specifications

Specifications
Manufacturer Part Number 500057
Manufacturer Appleton
Product Series DB IIC
Family Series Appleton Fittings, DB IIC Series
Description ATX ELBOW 125NPT FEMALE ALUM
Connection Type Female to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Aluminum
Composition Metallic
Protection Rating Flame Proof
Hazardous Location Yes
Approvals ATEX, CE, IECEX
Comments Connect to connect two lengths of conduit., Make 90 degree bends in conduit ruins.
Net Weight 0.88 lbs
Gross Weight 0.88 lbs