500062
Appleton Couplers, couplers_flexible_db Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500062

Appleton Couplers, couplers_flexible_db Series

500062

Appleton Couplers, couplers_flexible_db Series
ATX FLEX COUPLING 050NPT
MFG Item Number
500062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Couplers, couplers_flexible_db Series
Item #
500062
ATX FLEX COUPLING 050NPT

couplers_flexible_db Series Information

Applications:
  • Used in areas where vibration and/or movement are a problem
  • Used in place of rigid conduit in where it would be difficult to bend conduit
Appleton ATX DB Series IIC Flexible Couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult‑bend situations. These increased safety, flameproof flexible couplings have male to male NPT threads.

Specifications

Specifications
Manufacturer Part Number 500062
Manufacturer Appleton
Product Series couplers_flexible_db
Family Series Appleton Couplers, couplers_flexible_db Series
Description ATX FLEX COUPLING 050NPT
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Ground Pass Through No
Composition Stainless Steel
Insulated Throat No
Hazardous Location Yes
Approvals EX
Net Weight 1.65 lbs
Gross Weight 1.65 lbs