Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
500147 Appleton Fittings, ATX 3/4 FIRE RET UNION
500147 Appleton Fittings, ATX 3/4 FIRE RET UNION
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
500147 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Fittings |
| Description |
ATX 3/4 FIRE RET UNION |
| Connection Type |
Female, Female Hub |
| Position |
Vertical |
| Trade Size |
3/4 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
ATEX |
| Comments |
RoHS Compliant |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |