Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500151 Appleton Fittings, ATX 2 UNION --APLEI

MFG Item Number
500151

500151 Appleton Fittings, ATX 2 UNION --APLEI

MFG Item Number
500151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
500151
ATX 2 UNION --APLEI

Series Information

Specifications

Specifications
Manufacturer Part Number 500151
Manufacturer Appleton
Family Series Appleton Fittings
Description ATX 2 UNION --APLEI
Connection Type Female, Female Hub
Position Vertical
Trade Size 2 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals ATEX
Comments RoHS Compliant
Net Weight 0 lbs
Gross Weight 0 lbs