Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500154

Appleton Fittings

500154

Appleton Fittings
ATX 500154
MFG Item Number
500154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
500154
ATX 500154

Series Information

Specifications

Specifications
Manufacturer Part Number 500154
Manufacturer Appleton
Family Series Appleton Fittings
Description ATX 500154
Material Resin
Comments 2.2 lb pot with 0.55 lb catalyst
Net Weight 3.31 lbs
Gross Weight 3.31 lbs