Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Bradylite Series
50018
Brady Labels, Bradylite Series
2.5 in Reflective NL YL on BK 150
This item cannot be canceled or returned
Description
2.5 in Reflective NL YL on BK 150
Bradylite Series Information
- Reflective Sheeting
- Pressure Sensitive Adhesive
- Excellent Weatherability
Specifications
Specifications
| Manufacturer Part Number |
50018 |
| Manufacturer |
Brady |
| Product Series |
Bradylite |
| Family Series |
Brady Labels, Bradylite Series |
| Description |
BradyLite 2.5 in Reflective Numbers Yellow on Black, 150 25/PK |
| Material Description |
Retroreflective |
| Adhesive |
Yes |
| Text Color |
Yellow |
| Background Color |
Black |
| Special Properties |
Abrasion-, Chemical-, and Weather-Resistant |
| Label Height |
2.875 " |
| Label Width |
4.75 " |
| Legend |
150 |
| Approvals |
ASTM |
| Net Weight |
0 lbs |
| Gross Weight |
0.0125 lbs |
50018
Brady Labels, Bradylite Series