Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Honeywell HVAC Sensors, T775 Series
50021579-001/U
Honeywell HVAC Sensors, T775 Series
PT1000 STANDARD TEMP PROBE,FOR T775
MFG Item Number
50021579-001/U
Description
HVAC Sensors, T775 Series
PT1000 STANDARD TEMP PROBE,FOR T775
Monitors return air temperature Monitors mixed air temperature Monitors discharge air temperature These general use temperature sensors are simple to use and broadly feature electronic temperature and universal controllers for use in HVAC, agricultural and industrial applications.
Fast response High accuracy
Specifications
Specifications
Manufacturer Part Number
50021579-001/U
Manufacturer
Honeywell
Product Series
T775
Family Series
Honeywell HVAC Sensors, T775 Series
Description
PT1000 STANDARD TEMP PROBE,FOR T775
Application
Indoor
Output
1 kOhm PTC
Operating Temperature
-40-270 °F
Function
Temperature
Display
No Display
Override
No
Set Point
No
Net Weight
0.035 lbs
Gross Weight
0.03 lbs
50021579-001/U
Honeywell HVAC Sensors, T775 Series