50031-93
Deltrol Controls Solenoids, D-70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50031-93

Deltrol Controls Solenoids, D-70 Series

50031-93

Deltrol Controls Solenoids, D-70 Series
SOLENOID, 110VDC, INTERMITTENT DUTY,
MFG Item Number
50031-93
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-70 Series
Item #
50031-93
SOLENOID, 110VDC, INTERMITTENT DUTY,

D-70 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 50031-93
Manufacturer Deltrol Controls
Product Series D-70
Family Series Deltrol Controls Solenoids, D-70 Series
Description SOLENOID, 110VDC, INTERMITTENT DUTY, 48 WATTS, 1.000in. STROKE
Style D-Frame
Voltage 110 VDC
Coil Power 19 W
Max Stroke Length 0.8 "
Maximum Force 66 oz
Operation Pull
Net Weight 1.06 lbs
Gross Weight 1.095 lbs