50039447

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
50039447 Leuze Sensors, ODSL 30 Series, ODSL 30/V-30M-S12
MFG Item Number
50039447

50039447 Leuze Sensors, ODSL 30 Series, ODSL 30/V-30M-S12

MFG Item Number
50039447
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 30 Series
Item #
50039447
ODSL 30/V-30M-S12

ODSL 30 Series Information

  • Distances of 0.2‑30 m on bright and black objects
  • Referencing function for preventing fluctuations in measurement values
  • Display for measured value display and configuration
  • Ex model available
The ODSL 30 measures distances on black objects up to 30 m away and on bright objects as far as 65 m away.The sensor resolution of 1 mm enables highly accurate measurements over the complete measurement range.The integrated display shows the measurement values and allows the sensor to be easily adapted to the measurement task.Apart from analog current/voltage interfaces and binary switching outputs,digital interfaces are also available.The distance sensors reveal their enormous potential for precision when used in combination with digital interfaces.

Specifications

Specifications
Manufacturer Part Number 50039447
Manufacturer Leuze
Product Series ODSL 30
Family Series Leuze Sensors, ODSL 30 Series
Description ODSL 30/V-30M-S12
Type Optical Distance Sensor
Measurement Range 0-30,000 mm
Light Source Laser-Red
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 8 Pin M12 Connector
Display Type LCD
Composition Metallic
Protection Rating IP67
Operating Temperature 14-113 °F
Approvals CDRH, CE, cULus
Net Weight 2.25 lbs
Gross Weight 2.25 lbs