50046-81
Deltrol Controls Solenoids, D-70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50046-81

Deltrol Controls Solenoids, D-70 Series

50046-81

Deltrol Controls Solenoids, D-70 Series
SOLENOID, 12VDC, CONTINUOUS DUTY,
MFG Item Number
50046-81
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D-70 Series
Item #
50046-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

D-70 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 50046-81
Manufacturer Deltrol Controls
Product Series D-70
Family Series Deltrol Controls Solenoids, D-70 Series
Description SOLENOID, 12VDC, CONTINUOUS DUTY, 13 WATTS, 1.000in. STROKE
Style D-Frame
Voltage 12 VDC
Coil Power 19 W
Max Stroke Length 0.25 "
Maximum Force 126.5 oz
Operation Pull
Net Weight 1.1875 lbs
Gross Weight 1.1875 lbs