50075B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50075B Cully-Minerallac Beam Clamps, BEAM CLAMP W/FAST SUPPORT

MFG Item Number
50075B

50075B Cully-Minerallac Beam Clamps, BEAM CLAMP W/FAST SUPPORT

MFG Item Number
50075B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Beam Clamps, Series
Item #
50075B
BEAM CLAMP W/FAST SUPPORT

Series Information

Specifications

Specifications
Manufacturer Part Number 50075B
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Description BEAM CLAMP W/FAST SUPPORT
Composition Steel
Jaw Open 0.5 "
Hole Size 1/4-20
EMT Size (in) 3/4 "
Rigid Size (in) 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs