500984-314
Eaton's Crouse-Hinds series Conveyor Idlers, LR-350 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500984-314 Eaton's Crouse-Hinds series Conveyor Idlers, LR-350 Series, Troughing Idler,LR-350,For 24in. Belt,

MFG Item Number
500984-314

500984-314 Eaton's Crouse-Hinds series Conveyor Idlers, LR-350 Series, Troughing Idler,LR-350,For 24in. Belt,

MFG Item Number
500984-314
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, LR-350 Series
Item #
500984-314
Troughing Idler,LR-350,For 24in. Belt,

LR-350 Series Information

  • Continuous Belt Support
  • Long Bearing Life
  • Heat Resistant
All of the Limberroller series, troughing and return idlers utilize only two bearings per idler. One bearing is located at each end of the central shaft. The troughing idler is suspended from these end mounted bearings, so that it forms a catenary that uniformly supports the conveyor belt.
  • Self‑cleaning
  • Reduced belt wear


Videos

Specifications

Specifications
Manufacturer Part Number 500984-314
Manufacturer Eaton's Crouse-Hinds series
Product Series LR-350
Family Series Eaton's Crouse-Hinds series Conveyor Idlers, LR-350 Series
Description Troughing Idler,LR-350,For 24in. Belt, 3in. Diameter,Sealed Tapered Roller Bearing
Idler Type Troughing
Bearing Type Tapered Toller Bearings
Roll Diameter (in) 3 "
Belt Width (in) 24 "
Mounting Length (in) 31.94 "
Rubber Length (in) 27 "
Net Weight 10.25 lbs
Gross Weight 10.25 lbs