500984-387A
Eaton's Crouse-Hinds series Conveyor Idlers, LR-106 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500984-387A

Eaton's Crouse-Hinds series Conveyor Idlers, LR-106 Series

500984-387A

Eaton's Crouse-Hinds series Conveyor Idlers, LR-106 Series
Return Idler,LR-106,For 18in. Belt,
MFG Item Number
500984-387A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conveyor Idlers, LR-106 Series
Item #
500984-387A
Return Idler,LR-106,For 18in. Belt,

LR-106 Series Information

  • Continuous Belt Support
  • Long Bearing Life
  • Heat Resistant
All of the Limberroller series, troughing and return idlers utilize only two bearings per idler. One bearing is located at each end of the central shaft. The troughing idler is suspended from these end mounted bearings, so that it forms a catenary that uniformly supports the conveyor belt.
  • Self‑cleaning
  • Reduced belt wear



Specifications

Specifications
Manufacturer Part Number 500984-387A
Manufacturer Eaton's Crouse-Hinds series
Product Series LR-106
Family Series Eaton's Crouse-Hinds series Conveyor Idlers, LR-106 Series
Description Return Idler,LR-106,For 18in. Belt, 3.50in. Diameter,Sealed Double Row Ball Bearings
Idler Type Return
Bearing Type Double Row Ball Bearings
Roll Diameter (in) 3.5 "
Belt Width (in) 18 "
Mounting Length (in) 24.94 "
Rubber Length (in) 21.75 "
Net Weight 16.1 lbs
Gross Weight 16.1 lbs