500L-1224-A
Tomar Electronics Visual Signaling Devices, 500L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500L-1224-A

Tomar Electronics Visual Signaling Devices, 500L Series

500L-1224-A

Tomar Electronics Visual Signaling Devices, 500L Series
Amber, Steady & Flashing Micro Lite
MFG Item Number
500L-1224-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 500L Series
Item #
500L-1224-A
Amber, Steady & Flashing Micro Lite

500L Series Information

Tomar model 500L features a super bright white LED light engine and choice of six interchangeable color lenses (Amber, Blue, Clear, Green, Purple, and Red). All electronic components are encapsulated in polyurethane for unparalleled protection against moisture and vibration and is available in 12‑24 volts. The 500L offers a choice of 21 programmable flash modes plus steady burn, and the LED light source is rated at 100,000 hours of operation.

  • 12‑24 VAC/DC
  • Universal mounting
  • 6 color lenses ‑ Amber, Blue, Clear, Green, Purple, and Red
  • 100,000 hour LED lamp
  • NEMA 4X

Specifications

Specifications
Manufacturer Part Number 500L-1224-A
Manufacturer Tomar Electronics
Product Series 500L
Family Series Tomar Electronics Visual Signaling Devices, 500L Series
Description Amber, Steady & Flashing Micro Lite LED Beacon - 12-24 VAC/VDC; NEMA 4X
Operation Continuous, Flashing
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Color Amber
Lamp Type LED
Hazardous Location No
Explosion Proof No
Candlepower 43
Operating Temperature -40-149 °F
NEMA Rating NEMA 4X
Net Weight 2.185 lbs
Gross Weight 2.745 lbs