500RJ31-7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500RJ31-7

Eaton's Bussmann series Fuses

500RJ31-7

Eaton's Bussmann series Fuses
500AMP 415V AC TYPE J
MFG Item Number
500RJ31-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
500RJ31-7
500AMP 415V AC TYPE J

Series Information

Specifications

Specifications
Manufacturer Part Number 500RJ31-7
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series low voltage British standard fuse, 500 A, 415 V, 80 kAIC, Bolt-on
Fuse Type British Standard (BS88)
Current Rating 500 A
AC Voltage 415 VAC
Net Weight 0.9612 lbs
Gross Weight 0.9612 lbs