Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 416758 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | Transformer Dry 1P .5Kva 120X240V-12/24V |
| Type | Buck Boost |
| VA Rating | 500 VA |
| Primary Voltage | 120 V, 240 V |
| Secondary Voltage | 12 V, 24 V |
| Enclosed | Yes |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Net Weight | 13.8 lbs |
| Gross Weight | 13.8 lbs |