Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
501-CS Steel City, a T & B Brand Electrical Box Covers, 4 IN OCT RINGS CVR -.25 IN RAISED
501-CS Steel City, a T & B Brand Electrical Box Covers, 4 IN OCT RINGS CVR -.25 IN RAISED
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4 IN OCT RINGS CVR -.25 IN RAISED
Specifications
Specifications
Manufacturer Part Number
501-CS
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Octagon Box Cover, 1.5 Cubic Inches, 4 Inch Diameter x 1/4 Inch Raised, Galvanized Steel, Open Plaster Ring with Ears, Ears Tapped 8/32 - 2-23/32 Inches on Centers, Special Screw-Lock Feature in Slots
Composition
Metallic
Material
Steel
Number of Gangs
1
Cover Type
Octagon Box Cover
Cover Design
Raised
Color
Silver
Gasket Included
No
Approvals
UL
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
501-CS
Steel City, a T & B Brand Electrical Box Covers