Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
50109SSJ
Cully-Minerallac Fasteners
6-32 X 1/2 Fhms Phil 18-8SS
This item cannot be canceled or returned
Description
6-32 X 1/2 Fhms Phil 18-8SS
Specifications
Specifications
| Manufacturer Part Number |
50109SSJ |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6-32 X 1/2 Fhms Phil 18-8SS |
| Screw Type |
Machine |
| Bit Type |
Phillips |
| Size |
6-32 x 1/2 |
| Bit Size |
#1 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Color |
Silver |
| Material |
Stainless Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50109SSJ
Cully-Minerallac Fasteners