50121J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50121J

Cully-Minerallac Fasteners

50121J

Cully-Minerallac Fasteners
6-32 X 1-1/4 FHMS PHILLIPS ZIN
MFG Item Number
50121J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fasteners, Series
Item #
50121J
6-32 X 1-1/4 FHMS PHILLIPS ZIN

Series Information

Specifications

Specifications
Manufacturer Part Number 50121J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 6-32 X 1-1/4 FHMS PHILLIPS ZIN
Screw Type Machine
Bit Type Phillips
Size 6-32 x 1-1/4
Screw Head Type Flat Head
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs