Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
50133J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50133J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
6-32 X 2 FHMS PHIL ZINC |
| Screw Type |
Machine |
| Bit Type |
Phillips |
| Size |
6-32 x 2 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Net Weight |
0.006 lbs |
| Gross Weight |
0.006 lbs |
50133J
Cully-Minerallac Fasteners