Series Information
| Manufacturer Part Number | E363 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 450, 1200, TEFC, 5013Ls, 3/60/460 |
| Type | Severe Duty |
| Horsepower | 450 hp |
| Kilowatts | 340 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Phase | 3 |
| NEMA Frame | 5013LS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 525 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 7200 lbs |
| Gross Weight | 7200 lbs |