50141897
Leuze Photoelectric Sensors, 25C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50141897 Leuze Photoelectric Sensors, 25C Series, DRT25C.3/L6-M12

MFG Item Number
50141897

50141897 Leuze Photoelectric Sensors, 25C Series, DRT25C.3/L6-M12

MFG Item Number
50141897
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Photoelectric Sensors, 25C Series
Item #
50141897
DRT25C.3/L6-M12

25C Series Information

  • Cable Connection
  • LED Display
  • IO‑Link Interface
The DRT 25C dynamic reference diffuse sensor reliably detects anything, from small and flat to tall and spherical products, even if the shapes and contours are irregular. This means that machines can be fitted with a single sensor regardless of the application. The single button teach function also makes the DRT 25C easy to set up.

Videos

Specifications

Specifications
Manufacturer Part Number 50141897
Manufacturer Leuze
Product Series 25C
Family Series Leuze Photoelectric Sensors, 25C Series
Description DRT25C.3/L6-M12
Power Type DC
Beam Type Red LED
Max Range 7.87 "
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type PNP/NPN
Max Load Current 0.04 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 750 Hz
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.105 lbs