Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5014206.12 Siba Miscellaneous, 690/700V 22x58mm with striker pin
MFG Item Number
5014206.12
5014206.12 Siba Miscellaneous, 690/700V 22x58mm with striker pin
MFG Item Number
5014206.12
Description
690/700V 22x58mm with striker pin
Specifications
Specifications
| Manufacturer |
Siba |
| Family Series |
Siba Miscellaneous |
| Manufacturer Part Number |
5014206.12 |
| Description |
690/700V 22x58mm with striker pin ultra rapid class R |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.115 lbs |
5014206.12
Siba Miscellaneous