Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5014206.32 Siba Fuses, 690/700V 22x58mm with striker pin
MFG Item Number
5014206.32
5014206.32 Siba Fuses, 690/700V 22x58mm with striker pin
MFG Item Number
5014206.32
This item cannot be canceled or returned
Description
690/700V 22x58mm with striker pin
Specifications
Specifications
| Manufacturer Part Number |
5014206.32 |
| Manufacturer |
Siba |
| Family Series |
Siba Fuses |
| Description |
690/700V 22x58mm with striker pin ultra rapid class gR |
| Fuse Type |
IEC Ferrule Type |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.115 lbs |