Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5017906.10 Siba Fuses, Fuse 10A 690/700V 10x38mm gR ULrec
MFG Item Number
5017906.10

5017906.10 Siba Fuses, Fuse 10A 690/700V 10x38mm gR ULrec

MFG Item Number
5017906.10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
5017906.10
Fuse 10A 690/700V 10x38mm gR ULrec

Series Information

Specifications

Specifications
Manufacturer Part Number 5017906.10
Manufacturer Siba
Family Series Siba Fuses
Description Fuse 10A 690/700V 10x38mm gR ULrec
Fuse Type IEC Ferrule Type
Current Rating 10 A
AC Voltage 660 VAC, 700 VAC
Characteristic Semiconductor Protection
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs