Series Information
| Manufacturer Part Number | .5018ES1BW56-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 1/2HP 1800 1 60 115/208-230V, J2 |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | W56 |
| AC Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 4 A |
| Composition | Steel |
| Net Weight | 24.075 lbs |
| Gross Weight | 24.075 lbs |