Series Information
| Manufacturer Part Number | .5018ES3E56-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 1/2HP, 1800RPM, 3-PH, 56 FRAME, FOOT MNT, ROLLED STEEL |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 0.86 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 23.993 lbs |
| Gross Weight | 23.993 lbs |