Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.5018OS1BSPRBO48Z-S
.50Hp 1800 1 60 115/208-230
MFG Item Number
.5018OS1BSPRBO48Z-S
This item cannot be canceled or returned
Description
Item #
.5018OS1BSPRBO48Z-S
.50Hp 1800 1 60 115/208-230
Specifications
Specifications
| Manufacturer Part Number |
.5018OS1BSPRBO48Z-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
.50Hp 1800 1 60 115/208-230 |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
48Z |
| AC Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Mounting |
Footless |
| Current Rating |
3.7 A |
| Composition |
Steel |
| Net Weight |
27.456 lbs |
| Gross Weight |
27.456 lbs |
.5018OS1BSPRBO48Z-S
WEG Electric Motors