Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
.5018OT3E56C-S
1/2HP 1800 3 60 208-230/460, J2
MFG Item Number
.5018OT3E56C-S
This item cannot be canceled or returned
Description
1/2HP 1800 3 60 208-230/460, J2
Specifications
Specifications
| Manufacturer Part Number |
.5018OT3E56C-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1/2HP 1800 3 60 208-230/460, J2 |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
0.86 A |
| Composition |
Steel |
| Net Weight |
23.962 lbs |
| Gross Weight |
23.962 lbs |
.5018OT3E56C-S
WEG Electric Motors