50193
Brady Labels, B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50193

Brady Labels, B-946 Vinyl Series

50193

Brady Labels, B-946 Vinyl Series
B946 HARD HAT LBL 2 DIA 4-UP
MFG Item Number
50193
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-946 Vinyl Series
Item #
50193
B946 HARD HAT LBL 2 DIA 4-UP

B-946 Vinyl Series Information

  • Weather Resistant Inks
  • Vinyl Film Substrate
  • Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.

Specifications

Specifications
Manufacturer Part Number 50193
Manufacturer Brady
Product Series B-946 Vinyl
Family Series Brady Labels, B-946 Vinyl Series
Description LOCKOUT TAGOUT AUTHORIZED Hard Hat Labels, 2 Dia x 0.004 D, Card of 4 Labels, Black/Red on White
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black/Red
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Language English
Legend Lock-Out Tag-Out Authorized
Net Weight 0 lbs
Gross Weight 0.0053 lbs