501A-G
Edwards Signaling Limit Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
501A-G Edwards Signaling Limit Switches, Door Light Switch, 120VAC
MFG Item Number
501A-G

501A-G Edwards Signaling Limit Switches, Door Light Switch, 120VAC

MFG Item Number
501A-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
501A-G
Door Light Switch, 120VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 501A-G
Manufacturer Edwards Signaling
Family Series Edwards Signaling Limit Switches
Description Door Light Switch, 120VAC
Actuator Type Without Actuator
Contacts 2NO/1NC
Connection Type Screw Terminals
Hazardous Location No
Indicator Yes
Approvals UR
Net Weight 0.355 lbs
Gross Weight 0.54 lbs