501C-2
Staco Energy Transformers, 500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

501C-2

Staco Energy Transformers, 500 Series

501C-2

Staco Energy Transformers, 500 Series
-
MFG Item Number
501C-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 500 Series
Item #
501C-2
-

500 Series Information

  • 60 to 2430 VA
  • 5 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 2000 Hz
  • Panel Mount
Versatility, compactness, and durability are included in the many designed‑in features of the STACO 501C Series Variable Transformers. These transformers operate from 120 volt input lines and are rated at 5 amperes for constant current loads and 7 amperes for constant impedance loads at line voltage. The coil tapping arrangement permits output voltage of 0 to line voltage or 17% above line voltage on constant current line conditions. This unit's Faston® terminals are easily converted to screw connections with the terminal adapter kits supplied with each unit.

The STACO 511 is ideal for OEM applications with its panel mount, fixed shaft design, and even smaller envelope than the 501C. It can be single point or four point mounted. The four point mounting is the same as the 501‑C.

Motor driven units are available and identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120 volt, 50/60 Hertz single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Specifications

Specifications
Manufacturer Part Number 501C-2
Manufacturer Staco Energy
Product Series 500
Family Series Staco Energy Transformers, 500 Series
Description -
Wiring Single Phase Series, Three Phase Open Delta
Output 1.04 kVA, 1.2 kVA, 1.21 kVA, 1.4 kVA
Primary Voltage 120 VAC, 240 VAC
Secondary Voltage 0-120 VAC, 0-140 VAC, 0-240 VAC, 0-280 VAC
Shaft Rotation CCW, CW
Enclosed No
Motorized No
Number of Gangs 2
Net Weight 0.875 lbs
Gross Weight 14 lbs