5021-2S
Staco Energy Transformers, 5000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5021-2S

Staco Energy Transformers, 5000 Series

5021-2S

Staco Energy Transformers, 5000 Series
TRANSFORMER, VARIABLE
MFG Item Number
5021-2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 5000 Series
Item #
5021-2S
TRANSFORMER, VARIABLE

5000 Series Information

  • 3.4 to 244 KVA
  • 28 or 50 Output Amps on Single Uits
  • Up to 450 Output Amps on Ganged Units
  • 120, 240, or 480 Input Volts
  • Multiple Output Voltage Ranges
  • Operation up to 400 Hz (See Engineering Guide for Details)
The 5000 Series Variable transformers are designed to control large KVA requirements. The 5010/5011 operates on 120 volts and is rated for constant current of 50 amperes. The 5020/5021 operates on 240 volts and constant current of 28 amperes. The 5000 Series units have coil tapping arrangements allowing output voltage from 0‑117% of line voltage. They can be operated at frequencies between 50 and 400 Hertz with derating at higher than rated frequency.

Adjustable shaft design on manually operated models permits back‑of‑panel or bench mounting. Terminals are 1/4" screw type. For single and two ganged units, case styles are available in either "C" style, which encloses only the coil, or the "CT" style, which provides protective housing for both the coil and terminal board. Knockouts are provided in the terminal board housing to accommodate conduit or cable connections. For three ganged and above Staco's Nema 1, dripproof, fully front accessible "E" enclosure is available.

Motor‑driven models are available from single thru 27 ganged assemblies; cased or uncased (identified with the prefix "M" in the part number). The synchronous motor is designed for operation on 120 volt, 50/60 Hertz, single phase lines and draws approximately 0.3 amperes. To meet a wide range of application requirements, standard motor speeds of 5, 15, 30 and 60 seconds are available depending upon the size of the variable transformer.

Specifications

Specifications
Manufacturer Part Number 5021-2S
Manufacturer Staco Energy
Product Series 5000
Family Series Staco Energy Transformers, 5000 Series
Description TRANSFORMER, VARIABLE
Wiring Single Phase Series
Output 13.5 kVA, 15.7 kVA, 6.8 kVA
Primary Voltage 240 VAC, 480 VAC
Secondary Voltage 0-480 VAC, 0-560 VAC
Shaft Rotation CW
Enclosed No
Motorized No
Number of Gangs 2
Net Weight 8.75 lbs
Gross Weight 140 lbs