Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50256 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O REV.F

MFG Item Number
50256

50256 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O REV.F

MFG Item Number
50256
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
50256
TAG B853 5.75X3 BK/RD/WH L/O REV.F

Series Information

Specifications

Specifications
Manufacturer Part Number 50256
Manufacturer Brady
Family Series Brady Labels
Description Tags DO NOT OPERATE Contractor THIS TAG MAY ONLY BE REMOVED BY Paper 5.75x3 25PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate Contractor This Lock/Tag May Only Be Removed By_Name_Date_
Net Weight 0 lbs
Gross Weight 0.0119 lbs