Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50258 Brady Labels, TAG B837 5.75X3 DO NOT ENERGIZE 25PK

MFG Item Number
50258

50258 Brady Labels, TAG B837 5.75X3 DO NOT ENERGIZE 25PK

MFG Item Number
50258
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
50258
TAG B837 5.75X3 DO NOT ENERGIZE 25PK

Series Information

Specifications

Specifications
Manufacturer Part Number 50258
Manufacturer Brady
Family Series Brady Labels
Description DANGER Do Not Energize Energy Source Lockout Tagout Tags Polyester 5.75x3 25PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Energize This Lock/Tag May Only Be Removed
Net Weight 0 lbs
Gross Weight 0.0334 lbs