Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50261 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O

MFG Item Number
50261

50261 Brady Labels, TAG B853 5.75X3 BK/RD/WH L/O

MFG Item Number
50261
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
50261
TAG B853 5.75X3 BK/RD/WH L/O

Series Information

Specifications

Specifications
Manufacturer Part Number 50261
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag DO NOT ENERGIZE THIS LOCK MAY ONLY BE REMOVED BY Paper 5.75x3 25/PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Energize This Lock/Tag May Only Be Removed
Net Weight 0 lbs
Gross Weight 0.0119 lbs