Series Information
| Manufacturer Part Number | 50270 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Equipment Being Serviced Do Not Operate Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Equipment Being Serviced Do Not Operate/Equipo En |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |