50283
Brady Labels, B-826 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50283

Brady Labels, B-826 Vinyl Series

50283

Brady Labels, B-826 Vinyl Series
Padlock Labels Vinyl DANGER French 6PK
MFG Item Number
50283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-826 Vinyl Series
Item #
50283
Padlock Labels Vinyl DANGER French 6PK

B-826 Vinyl Series Information

Brady B826 is a computer printed, flexible vinyl film with a cold temperature applicable pressure sensitive adhesive. Brady B826 is used for marking bins in cold storage warehouses.

Specifications

Specifications
Manufacturer Part Number 50283
Manufacturer Brady
Product Series B-826 Vinyl
Family Series Brady Labels, B-826 Vinyl Series
Description Brady Padlock Labels Vinyl DANGER French 6PK
Material Type Vinyl
Adhesive Yes
Text Color Black/Red
Background Color White
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -50.8-199.4 °F
Label Height 0.75 "
Label Width 4.5 "
Language French
Legend Danger Verrouillee Ne Pas Enlever
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.0019 lbs