503-0004
NTE Electronics Knobs, 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503-0004

NTE Electronics Knobs, 16 Series

503-0004

NTE Electronics Knobs, 16 Series
COUNTING DIAL, 7/8in. DIA, SATIN CHROM
MFG Item Number
503-0004
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, 16 Series
Item #
503-0004
COUNTING DIAL, 7/8in. DIA, SATIN CHROM

16 Series Information

  • Vernier Scale
  • No. 2‑56 Spline Socket Set Screw for Mounting
  • Brake Lever Knob
  • Open Window Display
  • Available in Satin Chrome or Black Chrome Finish
Readout and Operation: Unit shall register a total count of 15 turns. The number in the window (0 thru 14) indicates completed number of
turns of the drive sleeve. Graduated circular dial indicates the percent of a partial turn of the drive sleeve.
Minor Scale Division: 1/50 turn
Indication: 0 to 14.99 turn
Brake Lever: 1st position (15° movement of brake lever) operates a high torque system for fine adjustment; 2nd position (15° additional
movement of brake lever) actuates brake.
Accuracy: Backlash shall be zero between graduated dial and drive sleeve
Rotation: The indication shall increase with clockwise and decrease with a counterclockwise rotation.
Transfer Point: The number in the center of the window shall change as graduated dial rotates between 94 and 0.

Specifications

Specifications
Manufacturer Part Number 503-0004
Manufacturer NTE Electronics
Product Series 16
Family Series NTE Electronics Knobs, 16 Series
Description COUNTING DIAL, 7/8in. DIA, SATIN CHROM 15 TURN, INCLft.S BRAKE LEVER KNOB ACCEPTS 1/4in. DIA SHAFT
Number of Turns 15
Finish Satin Chrome
Shaft Size 0.25 "
Mounting Set Screw
Net Weight 0.04 lbs
Gross Weight 0.045 lbs