503-G
Ocal, a T & B Brand Beam Clamps, 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

503-G

Ocal, a T & B Brand Beam Clamps, 50 Series

503-G

Ocal, a T & B Brand Beam Clamps, 50 Series
BEAM CLAMP, JAW OPENING 1IN GRAY
MFG Item Number
503-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, 50 Series
Item #
503-G
BEAM CLAMP, JAW OPENING 1IN GRAY

50 Series Information

  • Malleable Iron Construction
  • Corrosion Protected Clamps for Hanging Threaded Rod
  • Available in Blue, Gray, or White

Specifications

Specifications
Product Series 50
Manufacturer Part Number 503-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, 50 Series
Description PVC Coated Hanger Rod Beam Clamp, Jaw Opening 1 Inch/25.40 Millimeters, Load Rating 1,300 Pounds/589.67 Kilograms, Base 2-5/8 Inch x 2-1/2 Inch, Malleable Iron, Gray
Composition Malleable Iron
Base Size 2.625 "
Jaw Open 1 "
Hole Size 1/2-13
Approvals CSA
Comments Gray
Net Weight 1.95 lbs
Gross Weight 1.95 lbs