Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
50312J
Cully-Minerallac Fasteners
Screw, #8-32 x 3/4in. FHMS SLOT ZP
This item cannot be canceled or returned
Description
Screw, #8-32 x 3/4in. FHMS SLOT ZP
Specifications
Specifications
| Manufacturer Part Number |
50312J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Screw, #8-32 x 3/4in. FHMS SLOT ZP |
| Screw Type |
Machine |
| Bit Type |
Slotted |
| Size |
8-32 x 3/4 |
| Screw Head Type |
Flat Head |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50312J
Cully-Minerallac Fasteners