Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50313508 Socomec Insulators, ISOLATEUR HEXAGONAL H35 M8

MFG Item Number
50313508

50313508 Socomec Insulators, ISOLATEUR HEXAGONAL H35 M8

MFG Item Number
50313508
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, Series
Item #
50313508
ISOLATEUR HEXAGONAL H35 M8

Series Information

Specifications

Specifications
Manufacturer Part Number 50313508
Manufacturer Socomec
Family Series Socomec Insulators
Description ISOLATEUR HEXAGONAL H35 M8
Thread Size M8
Height 1.38 "
AC Voltage 1,400 V
Net Weight 0.1191 lbs
Gross Weight 0.1191 lbs
Alternatives
548480
548480
NVENT ERIFLEX Insulators, ISO-TP Series